!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYURETHANE GLOVES, XL, WHITE, 13 GA, KNIT-WRIST CUFF, NYLON

POLYURETHANE GLOVES, XL, WHITE, 13 GA, KNIT-WRIST CUFF, NYLON

SUPERIOR GLOVE

POLYURETHANE GLOVES, XL, WHITE, 13 GA, KNIT-WRIST CUFF, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYURETHANE GLOVES, XL, WHITE, 13 GA, KNIT-WRIST CUFF, NYLON

POLYURETHANE GLOVES, XL, WHITE, 13 GA, KNIT-WRIST CUFF, NYLON

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.54 / pair

EHC: EHC :
Min Qty 12 = $42.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13PU11
  • Mfr. Model # S13PU11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Product Details

These CFIA/ANSI-certified, white, X-large polyurethane gloves have a 13-gauge thickness with nylon. They have seamless knit-wrist construction and they are suitable for aerospace, automotive, electronics, and glass manufacturing.

Technical Specs

  • ItemGlove
  • Knit MaterialCotton, Nylon
  • Palm TypeCoated
  • Glove PerformanceComfort Fit, High Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- Alpha2XL
  • SeriesSuperior Touch S13PU
  • Touchscreen CompatibleNo
  • Sold AsEach
  • ANSI/ISEA Puncture Level2
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level Blank
  • Standards ANSI Puncture Level 2, CFIA Compliant, UKCA/CE Certified
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Features Cleanroom Friendly, Low-Linting, Non-Marring, Waterproof
  • Thickness 13 ga
  • Silicone-Free No
  • Reflective Backing No
  • Grip Coating Material Polyurethane
  • Palm Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list