!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, 7 GUAGE, SIZE LARGE, WHITE, POLYESTER, PR

GLOVES, 7 GUAGE, SIZE LARGE, WHITE, POLYESTER, PR

MCR SAFETY

GLOVES, 7 GUAGE, SIZE LARGE, WHITE, POLYESTER, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, 7 GUAGE, SIZE LARGE, WHITE, POLYESTER, PR

GLOVES, 7 GUAGE, SIZE LARGE, WHITE, POLYESTER, PR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.80 / PAIR

EHC: EHC :
Min Qty 12 = $9.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9616LM
  • Mfr. Model # 9616LM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Product Details

Protect your hands while while doing general jobs with these polyester 7-gauge gloves. These white knitted gloves are flexible and comfortable on your hands.

Technical Specs

  • ItemGlove
  • Knit MaterialPolyester
  • Hand Protection StyleGlove
  • Leather Palm MaterialPolyester
  • Knuckle Protection MaterialPolyester
  • Glove PerformanceComfort Fit
  • Cuff StyleKnit
  • ANSI/ISEA Heat Level4
  • Glove Lining MaterialPolyester
  • ReversibleYes
  • Series9616M
  • Pairs per Package25
  • Cuff ColourWhite
  • Grip Coating ColourWhite
  • Palm MaterialPolyester
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 2
  • Glove Insulation Material Polyester
  • Standards ANSI/ISEA 105 Cut A2, ANSI/ISEA 105 Abrasion 2, ANSI/ISEA 105 Heat 4, TAA Compliant
  • Base Coating Material Polyester
  • Glove Coating Material Polyester
  • Finger Coverage Full Finger
  • Size- Alpha L
  • Glove Coating Colour White
  • Glove Features 7-Gauge Regular Weight, Breathable, Comfortable and Cool, Colour Coded Hem to Identify Sizes, Made with FDA Accepted Materials, Reversible Pattern, White 100% Polyester Fabric
  • Thickness 7 ga
  • Sold As Pair
  • Colour White
  • Grip Coating Material Polyester
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list