!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA B0500W GLOVES, WHITE, S/6, NYLON, ELASTIC CUFF, PU, 210 TO 265 MM, TEXTURED

SHOWA B0500W GLOVES, WHITE, S/6, NYLON, ELASTIC CUFF, PU, 210 TO 265 MM, TEXTURED

HI-TECH DURAVENT

SHOWA B0500W GLOVES, WHITE, S/6, NYLON, ELASTIC CUFF, PU, 210 TO 265 MM, TEXTURED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA B0500W GLOVES, WHITE, S/6, NYLON, ELASTIC CUFF, PU, 210 TO 265 MM, TEXTURED

SHOWA B0500W GLOVES, WHITE, S/6, NYLON, ELASTIC CUFF, PU, 210 TO 265 MM, TEXTURED

HI-TECH DURAVENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.30 / PAIR

EHC: EHC :
Min Qty 72 = $237.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMBO500WXL09
  • Mfr. Model # BO500WXL09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

These white gloves are made with nylon. In addition, they have a polyurethane coating. They are full-finger, have an elastic cuff, and an EN 388 Rating of 3131X. They feature a polyurethane coating, elasticated wrist cuffs, and smooth grips.

Technical Specs

  • ItemGlove
  • Knit MaterialNylon
  • EN 388 Rating3131X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Length210 to 265 mm
  • Glove Lining MaterialNylon
  • Glove Coating FinishSmooth
  • SeriesSHOWA B0500W
  • Touchscreen CompatibleNo
  • Pairs per Package240
  • Cuff ColourWhite
  • ColourWhite
  • Grip Coating MaterialPolyurethane
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards Cat II, EN 388:2016, EN 420:2003+A1:2009
  • Base Coating Material Polyurethane
  • Glove Performance Breathable, Comfort Fit
  • Cuff Style Elastic
  • Base Coating Coverage Full
  • Glove Coating Coverage Palm and Fingers
  • Glove Construction Seamless Knit
  • Glove Coating Colour White
  • Glove Features Polyurethane coating, Elasticated wrist cuff, Smooth grip
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Grip Coating Colour White
  • Palm Material Nylon
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list