SHOWA B0500W GLOVES, WHITE, S/6, NYLON, ELASTIC CUFF, PU, 210 TO 265 MM, TEXTURED
SHOWA B0500W GLOVES, WHITE, S/6, NYLON, ELASTIC CUFF, PU, 210 TO 265 MM, TEXTURED
HI-TECH DURAVENT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These white gloves are made with nylon. In addition, they have a polyurethane coating. They are full-finger, have an elastic cuff, and an EN 388 Rating of 3131X. They feature a polyurethane coating, elasticated wrist cuffs, and smooth grips.
Technical Specs
Item Glove
Knit Material Nylon
EN 388 Rating 3131X
Insulated No
Glove Hand Style Left and Right
Glove Coating Material Polyurethane
Latex-Free Yes
Finger Coverage Full Finger
Glove Length 210 to 265 mm
Glove Lining Material Nylon
Glove Coating Finish Smooth
Series SHOWA B0500W
Touchscreen Compatible No
Pairs per Package 240
Cuff Colour White
Colour White
Grip Coating Material Polyurethane
Glove Style Seamless Knit
ANSI/ISEA Abrasion Level Not Tested
Standards Cat II, EN 388:2016, EN 420:2003+A1:2009
Base Coating Material Polyurethane
Glove Performance Breathable, Comfort Fit
Cuff Style Elastic
Base Coating Coverage Full
Glove Coating Coverage Palm and Fingers
Glove Construction Seamless Knit
Glove Coating Colour White
Glove Features Polyurethane coating, Elasticated wrist cuff, Smooth grip
Thickness 13 ga
Silicone-Free No
Sold As Pair
EN 388 Impact Rated No
Grip Coating Colour White
Palm Material Nylon
Country of Origin Malaysia
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.91
/ PAIR