!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L, GREY, FOAM NITRILE COATING, NYLON

COATED GLOVES, L, GREY, FOAM NITRILE COATING, NYLON

SUPERIOR GLOVE

COATED GLOVES, L, GREY, FOAM NITRILE COATING, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L, GREY, FOAM NITRILE COATING, NYLON

COATED GLOVES, L, GREY, FOAM NITRILE COATING, NYLON

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.98 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13GPU10
  • Mfr. Model # S13GPU10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.066 lbs

Product Details

These CFIA/ANSI/ISEA-certified, grey, large coated gloves have a nylon and a seamless knit gloves construction with dexterity performance. They have fine-gauge nylon and are highly touch-sensitive. These non-lining polyurethane coated gloves provides great grip and light-cut protection which are suitable for automotive, cleanroom assembly, electronic, and medical.

Technical Specs

  • ItemNon-Marring Glove
  • Knit MaterialCotton, Nylon
  • StandardsANSI Abrasion Level 3, ANSI Level Puncture2, UKCA/CE Certified, CFIA-Compliant
  • Glove PerformanceComfort Fit, High Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove Coating ColourGrey
  • Glove FeaturesHighly Touch Sensitive, Non-Marring
  • Thickness13 ga
  • Silicone-FreeNo
  • Reflective BackingNo
  • ColourGrey
  • Grip Coating MaterialPolyurethane
  • Palm MaterialPolyurethane
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level 3
  • Palm Type Coated
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Construction Seamless Knit
  • Arc Flash PPE Category Not Applicable
  • Series Superior Touch S13GPPU
  • Touchscreen Compatible No
  • Sold As Each
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Colour Grey
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list