!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEXTERITY S13BFNT WORK GLOVES, XL, NYLON, ANSI/ISEA ABRASION 4/PUNCTURE 2, KNIT CUFF

DEXTERITY S13BFNT WORK GLOVES, XL, NYLON, ANSI/ISEA ABRASION 4/PUNCTURE 2, KNIT CUFF

SUPERIOR GLOVE

DEXTERITY S13BFNT WORK GLOVES, XL, NYLON, ANSI/ISEA ABRASION 4/PUNCTURE 2, KNIT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEXTERITY S13BFNT WORK GLOVES, XL, NYLON, ANSI/ISEA ABRASION 4/PUNCTURE 2, KNIT CUFF

DEXTERITY S13BFNT WORK GLOVES, XL, NYLON, ANSI/ISEA ABRASION 4/PUNCTURE 2, KNIT CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.51 / pair

EHC: EHC :
Min Qty 12 = $78.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13BFNT10
  • Mfr. Model # S13BFNT10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These work gloves are size X-large and are made with foam, nylon. In addition, they have a foam nitrile coating and are rated ANSI/ISEA Puncture Level 2. They have a knit cuff and feature foam nitrile acts like a sponge to give you a strong, steady grip in light oil, ANSI level 4 abrasion-resistant and ANSI.

Technical Specs

  • ItemWork Glove
  • ANSI/ISEA Abrasion Level4
  • Knuckle Protection MaterialFoam
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- AlphaXL
  • Glove Coating FinishFoam
  • Thickness13 ga
  • Pairs per Package1
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level Blank
  • Standards ANSI
  • Glove Hand Style Left and Right
  • Glove Coating Material Foam Nitrile
  • Latex-Free Yes
  • Glove Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Series Dexterity S13BFNT
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Level 2
  • Palm Material Polyester
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list