!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMSTOP NI4622 NITRILE-TREATED GLOVES, 9, NITRILE, 22 MIL, CFIA COMPLIANT

CHEMSTOP NI4622 NITRILE-TREATED GLOVES, 9, NITRILE, 22 MIL, CFIA COMPLIANT

SUPERIOR GLOVE

CHEMSTOP NI4622 NITRILE-TREATED GLOVES, 9, NITRILE, 22 MIL, CFIA COMPLIANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMSTOP NI4622 NITRILE-TREATED GLOVES, 9, NITRILE, 22 MIL, CFIA COMPLIANT

CHEMSTOP NI4622 NITRILE-TREATED GLOVES, 9, NITRILE, 22 MIL, CFIA COMPLIANT

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.92 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGNI4622-9
  • Mfr. Model # NI4622-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

These 22 mil Chemstop NI4622 nitrile-Treated gloves are size 9 and are made of nitrile. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemNitrile-Treated Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • BiodegradableNon-Biodegradable
  • Glove Length19 in
  • Glove MaterialsNitrile
  • Glove Size9
  • Latex-FreeNo
  • Min. Temp.25 Degrees F
  • Silicone-FreeNo
  • Supported / UnsupportedUnsupported
  • Glove Sizes9
  • Additional Hazard Protection Chemical-Resistant
  • Anti-Static No
  • Glove Coating Finish Rough
  • Glove Liner Material Unlined
  • Glove Performance High Grip
  • Glove Thickness 22 mil
  • Max. Temp. 300 Degrees F
  • Series Chemstop NI4622
  • Standards CFIA Compliant, UKCA/CE Cetrified
  • Touchscreen Compatible No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list