!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 717 GLOVES, GRN, 7, NITRILE, 11 MIL, STRAIGHT CUFF, CAT III, EN 388:2016

SHOWA 717 GLOVES, GRN, 7, NITRILE, 11 MIL, STRAIGHT CUFF, CAT III, EN 388:2016

NITRI-SOLVE

SHOWA 717 GLOVES, GRN, 7, NITRILE, 11 MIL, STRAIGHT CUFF, CAT III, EN 388:2016 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 717 GLOVES, GRN, 7, NITRILE, 11 MIL, STRAIGHT CUFF, CAT III, EN 388:2016

SHOWA 717 GLOVES, GRN, 7, NITRILE, 11 MIL, STRAIGHT CUFF, CAT III, EN 388:2016

NITRI-SOLVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.24 / PAIR

EHC: EHC :
Min Qty 144 = $466.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM717-7
  • Mfr. Model # 717-7
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These 11 mil green SHOWA 717 gloves are size 7 and are made of nitrile. They feature bisque grip, ergonomic, 100% nitrile, unsupported, chemical-, water-, abrasion-resistance. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.

Technical Specs

  • ItemGlove
  • Additional Hazard ProtectionChemical-Resistant
  • BiodegradableNon-Biodegradable
  • ColourGreen
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - JKLOPT
  • Glove Coating CoverageUncoated
  • Glove Colour FamilyGreen
  • Glove Length13 in
  • Glove MaterialsNitrile
  • Glove Size7
  • Glove Thickness11 mil
  • Latex-FreeYes
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove FeaturesBisque grip, Ergonomic, 100% Nitrile, Unsupported, Unlined
  • Accelerator Free No
  • Anti-Static No
  • Chemical Glove Features Chemical-Resistant, Water-Resistant, Abrasion-Resistant, Disposable, Forearm protection, Oil-Resistant, Robust grip, Flexible
  • Cuff Style Straight
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Green
  • Glove Coating Finish None
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance Comfort Fit, High Grip
  • Glove Texture Bisque
  • Insulated No
  • Series SHOWA 717
  • Standards Cat III, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested JKLOPT
  • Glove Sizes 7
  • Country of Origin Guatemala (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list