!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT COATED GLOVES, M, BL/WHT, SAFETY CUFF, SMOOTH TEXTURE, COTTON JERSY

CUT-RESISTANT COATED GLOVES, M, BL/WHT, SAFETY CUFF, SMOOTH TEXTURE, COTTON JERSY

NITRI-PRO

CUT-RESISTANT COATED GLOVES, M, BL/WHT, SAFETY CUFF, SMOOTH TEXTURE, COTTON JERSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT COATED GLOVES, M, BL/WHT, SAFETY CUFF, SMOOTH TEXTURE, COTTON JERSY

CUT-RESISTANT COATED GLOVES, M, BL/WHT, SAFETY CUFF, SMOOTH TEXTURE, COTTON JERSY

NITRI-PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.98 / pair

EHC: EHC :
Min Qty 72 = $574.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM7066R9
  • Mfr. Model # 7066R9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

These ANSI/CE/ISEA-certified, blue/white, medium, cut-resistant coated gloves have safety cuff and smooth texture. They are made of cotton jersey and have a nitrile coating. These breathable, latex-free gloves are resistant to oil, grease, punctures, and abrasion, which makes them suitable for general-purpose.

Technical Specs

  • ItemCoated Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsCat II CE, EN 388:2016
  • Base Coating MaterialNitrile
  • Glove PerformanceHigh Grip, Comfort Fit
  • Cuff StyleSafety
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove ConstructionCut and Sewn
  • Glove Coating ColourNavy
  • Glove FeaturesRobust durability, Abrasion-resistant, Flexible, Oil-Resistant, Impermeable
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • EN 388 Impact RatedNo
  • Glove Style Cut and Sewn
  • EN 388 Rating 4111XP
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Size- Numeric 9
  • Glove Length 254 to 305 mm
  • Glove Lining Material Cotton
  • Glove Coating Finish Rough
  • Series SHOWA 7066R
  • Silicone-Free No
  • Sold As Pair
  • Colour Navy
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list