CUT RESISTANT GLOVES, ANSI 5/A2, SLIP ON CUFF, SIZE S/7, GREEN/BLACK, FOAM/NITRILE, PAIR
CUT RESISTANT GLOVES, ANSI 5/A2, SLIP ON CUFF, SIZE S/7, GREEN/BLACK, FOAM/NITRILE, PAIR
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Work safely with sharp objects with these cut-resistant gloves. These green and black gloves have a slip-on cuff and are made from nitrile with a foam finish, making them suitable against a variety of hazards. These gloves are ANSI abrasion level five, ANSI cut level A2, and a size small/seven.
Technical Specs
Item Glove
ANSI/ISEA Abrasion Level 6
Glove Hand Style Left and Right
Glove Coating Material Nitrile
Latex-Free No
Glove Coating Coverage Palm and Fingers
Series 96782
ANSI/ISEA Abrasion Cycles 3000
ANSI/ISEA Puncture Force 60 N
Colour Black, Green
ANSI/ISEA Cut Level A2
Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15
Glove Performance High Dexterity
Cuff Style Knit
Finger Coverage Full Finger
Glove Construction Seamless Knit
Touchscreen Compatible Yes
ANSI/ISEA Cut Load 500 g
ANSI/ISEA Puncture Level 3
Palm Material Nitrile
Country of Origin Pakistan
(subject to change)