!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 5/A2, SLIP ON CUFF, SIZE M/8, GREEN/BLACK, FOAM/NITRILE, PAIR

CUT RESISTANT GLOVES, ANSI 5/A2, SLIP ON CUFF, SIZE M/8, GREEN/BLACK, FOAM/NITRILE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 5/A2, SLIP ON CUFF, SIZE M/8, GREEN/BLACK, FOAM/NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 5/A2, SLIP ON CUFF, SIZE M/8, GREEN/BLACK, FOAM/NITRILE, PAIR

CUT RESISTANT GLOVES, ANSI 5/A2, SLIP ON CUFF, SIZE M/8, GREEN/BLACK, FOAM/NITRILE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.87 / PAIR

EHC: EHC :
Min Qty 12 = $178.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF96782M
  • Mfr. Model # 96782M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Keep your hands cut-free with these green and black cut-resistant gloves. These size medium/eight gloves have a slip-on cuff and are made from nitrile with a foam finish, making them suitable against a variety of hazards. These gloves are ANSI abrasion level five and ANSI cut level A2.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Level6
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Glove Coating CoveragePalm and Fingers
  • Series96782
  • ANSI/ISEA Abrasion Cycles3000
  • ANSI/ISEA Puncture Force60 N
  • ColourBlack, Green
  • ANSI/ISEA Cut Level A2
  • Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Construction Seamless Knit
  • Touchscreen Compatible Yes
  • ANSI/ISEA Cut Load 500 g
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list