!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NITRILE COATED GLOVES W/KNIT-WRIST, L, BLUE, SMOOTH FINISH TEXTURE

NITRILE COATED GLOVES W/KNIT-WRIST, L, BLUE, SMOOTH FINISH TEXTURE

BOB DALE

NITRILE COATED GLOVES W/KNIT-WRIST, L, BLUE, SMOOTH FINISH TEXTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NITRILE COATED GLOVES W/KNIT-WRIST, L, BLUE, SMOOTH FINISH TEXTURE

NITRILE COATED GLOVES W/KNIT-WRIST, L, BLUE, SMOOTH FINISH TEXTURE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.83 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG9402-9
  • Mfr. Model # 99-1-9402-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 886
  • Shipping Weight 0.5 lbs

Product Details

These EN/CFIA-certified, blue, large, nitrile coated gloves have a smooth finish texture and knit-wrist cuff. They have a full base coating coverage and a solid grip. These gloves are abrasion- and liquid-resistant.

Technical Specs

  • ItemSynthetic Glove
  • EN 388 Rating4111X
  • Palm TypeCoated
  • Glove PerformanceHigh Grip
  • Cuff StyleElastic, Knit
  • Glove Coating CoverageFull
  • Size- AlphaL
  • Glove FeaturesSolid Grip
  • Pairs per Package12
  • EN 388 Impact RatedNo
  • Palm MaterialNitrile
  • Hand Protection Style Glove
  • Standards CFIA, EN 388 4111X
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Base Coating Coverage Full
  • Size- Numeric 9
  • Glove Coating Finish Smooth
  • Series Deny
  • Sold As Pair
  • Colour Blue
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list