!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMSTOP N9B PUNCTURE-RESISTANT GLOVES, BL, COTTON, ANSI/ISEA ABRASION 5/PUNCTURE 2

CHEMSTOP N9B PUNCTURE-RESISTANT GLOVES, BL, COTTON, ANSI/ISEA ABRASION 5/PUNCTURE 2

SUPERIOR GLOVE

CHEMSTOP N9B PUNCTURE-RESISTANT GLOVES, BL, COTTON, ANSI/ISEA ABRASION 5/PUNCTURE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMSTOP N9B PUNCTURE-RESISTANT GLOVES, BL, COTTON, ANSI/ISEA ABRASION 5/PUNCTURE 2

CHEMSTOP N9B PUNCTURE-RESISTANT GLOVES, BL, COTTON, ANSI/ISEA ABRASION 5/PUNCTURE 2

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.59 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGN9B
  • Mfr. Model # N9B
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

These blue puncture-resistant oil and grease-proof gloves are made with cotton. In addition, they have a nitrile coating and are rated ANSI/ISEA Puncture Level 2. They have a gauntlet cuff and feature fully nitrile coated with a band-top to-resist oils, fuels and organic solvents, ANSI level 5 abrasion-resistance.

Technical Specs

  • ItemPuncture-Resistant Oil and Grease-Proof Glove
  • StandardsANSI
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Glove Coating CoverageFull
  • Glove FeaturesFully Nitrile Coated With a Band-Top to-Resist Oils, Fuels and Organic Solvents, ANSI Level 5 Abrasion-Resistant and ANSI Level 2 Puncture-Resistant, Cotton Jersey Support is Comfortable While Absorbing Sweat
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • ColourBlue
  • Palm MaterialCotton, Nylon
  • ANSI/ISEA Abrasion Level 5
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Includes Reinforced Thumb Crotch No
  • Glove Coating Colour Blue
  • Series Chemstop N9B
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 2
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list