!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, FLOCK, NITRILE COATED, GREEN, XXL

CHEMICAL-RESISTANT GLOVES, FLOCK, NITRILE COATED, GREEN, XXL

SUPERIOR GLOVE

CHEMICAL-RESISTANT GLOVES, FLOCK, NITRILE COATED, GREEN, XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, FLOCK, NITRILE COATED, GREEN, XXL

CHEMICAL-RESISTANT GLOVES, FLOCK, NITRILE COATED, GREEN, XXL

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.14 / pair

EHC: EHC :
Min Qty 12 = $49.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGNIF3018-11
  • Mfr. Model # NIF3018-11
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

These ANSI/CFIA-certified, XX-large, green, chemical-resistant gloves have a flock lining and a nitrile coating. These gloves are resistant to water, oil, fuel, solvents, and punctures. They are suitable for janitorial, maintenance, food, and meat processing.

Technical Specs

  • ItemChemical and Puncture-Resistant Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • Anti-StaticNo
  • ColourGreen
  • Glove Colour FamilyGreen
  • Glove Liner MaterialFlock
  • Glove Thickness15 mil
  • SeriesChemstop NIF3018
  • StandardsANSI 3 Puncture, CFIA Compliant, UKCA/CE Cetrified
  • Touchscreen CompatibleNo
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Puncture Level 3
  • Biodegradable Non-Biodegradable
  • Glove Coating Finish Rough
  • Glove Length 12 in
  • Glove Size 11
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Supported
  • Glove Sizes 11
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list