NITRI-CARE DISP GLOVES, 9 1/2 IN L/4 MIL THICK, SZ 8/M, BL, NITRILE, BX 100
NITRI-CARE DISP GLOVES, 9 1/2 IN L/4 MIL THICK, SZ 8/M, BL, NITRILE, BX 100
NITRI-CARE CLASS I MEPKCAL DEVICE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Made in a nitrile material, these medium (8) sized Nitri-care(TM) gloves are 9 1/2 inches, powder-free, and disposable for general task purpose convenience. These blue gloves come with 100 per box, and have a thickness of 4 mils to keep hands protected during job performance.
Technical Specs
Item Disposable Glove
Anti-Static No
Cuff Style Rolled
Disposable Glove Type General Purpose
Finger Thickness 4.00 mil
Length 9 1/2 in
Medical Glove Type Exam
Powdered/Powder-Free Powder-Free
Standards EN 455 MD CLASS 1
Texture Bisque
Size- Alpha M
Latex Content Latex Free
Acceptable Quality Level (AQL) 1.5
Colour Blue
Cuff Thickness 4.00 mil
Features 100% Nitrile, Bisque grip, Rolled Cuff, Ergonomic, Powder-free
Latex-Free Yes
Material Nitrile
Palm Thickness 4.00 mil
Silicone-Free Yes
Sterile/Non-Sterile Non-Sterile
Series SHOWA 3005PF
Size - Numeric 8
Country of Origin China
(subject to change)
Alternate Products
MICRO-TOUCH NITRILE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.24
/ BOX
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.80
/ BOX
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.78
/ PKG