!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 16 IN, NEOPRENE, BLK, XL, DIAMOND GRIP

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 16 IN, NEOPRENE, BLK, XL, DIAMOND GRIP

SUPERIOR GLOVE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 16 IN, NEOPRENE, BLK, XL, DIAMOND GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 16 IN, NEOPRENE, BLK, XL, DIAMOND GRIP

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 16 IN, NEOPRENE, BLK, XL, DIAMOND GRIP

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.55 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGNE240TKL10
  • Mfr. Model # NE240TKL10
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These CFIA-certified, 16-inch, X-large, black, chemical-resistant gloves have a diamond-grip style. They are made of neoprene and have a gauntlet cuff. These gloves are resistant to heat and abrasion, which makes them suitable for chemical processing, commercial fishing, petrochemical, degreasing, plating, and galvanizing.

Technical Specs

  • ItemHeat-Resistant Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Heat Level3
  • Anti-StaticNo
  • Chemical Glove FeaturesOil/Water Repellant (Treatment), Waterproof
  • Cuff StyleGauntlet
  • Glove Length16 in
  • Glove MaterialsCotton, Nylon
  • Glove Size10
  • Glove Thickness71 mil
  • Max. Temp.392 Degrees F
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Glove Sizes10
  • Additional Hazard Protection Chemical-Resistant, Cut-Resistant, Heat-Resistant
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Puncture Level 3
  • Biodegradable Non-Biodegradable
  • Colour Black
  • Glove Colour Family Black
  • Glove Liner Material Acrylic Terry
  • Glove Performance High Grip
  • Glove Texture Diamond
  • Latex-Free No
  • Series Chemstop NE240TKL
  • Standards ANSI A3 Cut, ANSI Level 3 Heat, ANSI Level 3 Puncture, UKCA/CE Certified
  • Touchscreen Compatible No
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list