!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, DIAMOND GRIP, SZ L/9, 12 IN L/28 MIL THICK, BLK, NEOPRENE

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, DIAMOND GRIP, SZ L/9, 12 IN L/28 MIL THICK, BLK, NEOPRENE

RONCO

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, DIAMOND GRIP, SZ L/9, 12 IN L/28 MIL THICK, BLK, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, DIAMOND GRIP, SZ L/9, 12 IN L/28 MIL THICK, BLK, NEOPRENE

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, DIAMOND GRIP, SZ L/9, 12 IN L/28 MIL THICK, BLK, NEOPRENE

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.66 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON16-263-09
  • Mfr. Model # 16-263-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These size large/nine heavy-duty, chemical-resistant gloves protect against a variety of chemicals including hydraulic fluids, gasoline, alcohols, organic acids, and agricultural chemicals. These black, straight cuff gloves have a length of 12 inches and a 28-mil thickness. They feature a smooth sandy finish glove texture and a raised diamond grip texture. These unsupported, reusable neoprene gloves with cotton flock-lining are accepted by the Canadian Food Inspection Agency (CFIA).

Technical Specs

  • ItemHeavy Duty Black Neoprene Glove
  • Cuff StyleStraight
  • EN ISO 374 Chemical RatingType A - BKLOPT
  • Glove Colour FamilyBlack
  • Glove Length12 in
  • Glove MaterialsNeoprene
  • Glove Size9
  • Glove Thickness28 mil
  • SeriesNeofit
  • Supported / UnsupportedUnsupported
  • Glove FeaturesCotton flock-lining offers added comfort and absorb excess sweat from hands, Provides good protection from hydraulic fluids, gasoline, alcohols, organic acids and alkalis, Superior grip for enhanced performance on wet and dry surfaces
  • Colour Black
  • EN 388 Impact Rated No
  • Glove Coating Finish Sandy
  • Glove Hand Style Left and Right
  • Glove Liner Material Flock
  • Glove Performance High Grip
  • Glove Texture Smooth
  • Latex-Free Yes
  • Standards CE - EN388 - 3111, EN374, CFIA ACCEPTED
  • EN ISO 374 Chemicals Tested BKLOPT, B - Acetone, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list