!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMSTOP NE246FFL EXTENDED-LENGTH GLOVES, BLK, 10, COTTON, NYLON, GAUNTLET CUFF, ANSI A3

CHEMSTOP NE246FFL EXTENDED-LENGTH GLOVES, BLK, 10, COTTON, NYLON, GAUNTLET CUFF, ANSI A3

SUPERIOR GLOVE

CHEMSTOP NE246FFL EXTENDED-LENGTH GLOVES, BLK, 10, COTTON, NYLON, GAUNTLET CUFF, ANSI A3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMSTOP NE246FFL EXTENDED-LENGTH GLOVES, BLK, 10, COTTON, NYLON, GAUNTLET CUFF, ANSI A3

CHEMSTOP NE246FFL EXTENDED-LENGTH GLOVES, BLK, 10, COTTON, NYLON, GAUNTLET CUFF, ANSI A3

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.94 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGNE246FFL
  • Mfr. Model # NE246FFL
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These black Chemstop NE246FFL Extended-Length gloves are size 10 and are made of cotton and nylon. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemExtended-Length Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Heat Level3
  • Anti-StaticNo
  • ColourBlack
  • Glove Coating CoveragePalm
  • Glove Length18 in
  • Glove MaterialsCotton, Nylon
  • Latex-FreeNo
  • SeriesChemstop NE246FFL
  • StandardsANSI A3 Cut, ANSI Level 3 Heat, ANSI Level 4 Puncture
  • Touchscreen CompatibleNo
  • Additional Hazard Protection Chemical-Resistant, Cut-Resistant, Heat-Resistant
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Puncture Level 4
  • Biodegradable Non-Biodegradable
  • Cuff Style Gauntlet
  • Glove Colour Family Black
  • Glove Liner Material Flock
  • Glove Size 10
  • Max. Temp. 392 Degrees F
  • Silicone-Free No
  • Supported / Unsupported Supported
  • Glove Sizes 10
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list