!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MODERN GLOVE, UNCOATED, WING THUMB, 10 OZ, 10-1/4 IN, SZ M/8, GREY/GREEN, PR

MODERN GLOVE, UNCOATED, WING THUMB, 10 OZ, 10-1/4 IN, SZ M/8, GREY/GREEN, PR

IRONCLAD

MODERN GLOVE, UNCOATED, WING THUMB, 10 OZ, 10-1/4 IN, SZ M/8, GREY/GREEN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MODERN GLOVE, UNCOATED, WING THUMB, 10 OZ, 10-1/4 IN, SZ M/8, GREY/GREEN, PR

MODERN GLOVE, UNCOATED, WING THUMB, 10 OZ, 10-1/4 IN, SZ M/8, GREY/GREEN, PR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.73 / pair

EHC: EHC :
Min Qty 12 = $140.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWEXO2MOU03M
  • Mfr. Model # EXO2-MOU-03-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.173 lbs

Product Details

Bold green details bring a visible accent to the comfortable, slip-on design of these grey uncoated wing-thumb modern gloves. These ultra-strong 10-ounce gloves measure 9 inches long and come in a size medium/eight.

Technical Specs

  • ItemModern Utility Glove
  • EN 388 Rating2121
  • Glove PerformanceComfort Fit
  • Cuff StyleSlip-On
  • Size- Numeric8
  • Glove Length9 in
  • ReversibleNo
  • SeriesIronclad EXO
  • Sold AsPair
  • Palm MaterialEXO Embossed
  • Hand Protection Style Glove
  • Standards CE Category 2, EN 388:2003 2121
  • Glove Coating Material Uncoated
  • Fabric Weight 10 oz
  • Size- Alpha M
  • Glove Lining Material Nylon
  • Glove Features EXO Embossed Palm, Suede Cuff Puller, Terry Cloth Sweat Wipe
  • Pairs per Package 12
  • Colour Green, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list