!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICRO-TOUCH AFFINITY GLOVE, GRN, 8.5 TO 9, L, NEOPRENE, 5.1 MIL, NON-STERILE, STANDARD CUFF

MICRO-TOUCH AFFINITY GLOVE, GRN, 8.5 TO 9, L, NEOPRENE, 5.1 MIL, NON-STERILE, STANDARD CUFF

MICROTOUCH AFFINITY

MICRO-TOUCH AFFINITY GLOVE, GRN, 8.5 TO 9, L, NEOPRENE, 5.1 MIL, NON-STERILE, STANDARD CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICRO-TOUCH AFFINITY GLOVE, GRN, 8.5 TO 9, L, NEOPRENE, 5.1 MIL, NON-STERILE, STANDARD CUFF

MICRO-TOUCH AFFINITY GLOVE, GRN, 8.5 TO 9, L, NEOPRENE, 5.1 MIL, NON-STERILE, STANDARD CUFF

MICROTOUCH AFFINITY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.65 / BOX of 100

EHC: EHC :
Min Qty 10 = $356.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL3773
  • Mfr. Model # 3773
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These green MICRO-TOUCH AFFINITY gloves are size large and are made of neoprene. They are standard cuff length to provide protection against snags. Neoprene gloves are resistant to chemical splash, provide a good grip when wet, and stay flexible to provide consistent performance across a range of temperatures.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Disposable Glove TypeMedical
  • Finger Thickness6.30 mil
  • Length9 1/2 in
  • Medical Glove TypeExam
  • Powdered/Powder-FreePowder-Free
  • Sterile/Non-SterileNon-Sterile
  • ISO ClassISO 13485, ISO 10993-10,2002
  • Tested for Chemotherapy DrugsYes
  • Size - Numeric8.5 to 9
  • Acceptable Quality Level (AQL) 1.5
  • Colour Green
  • Features Standard Cuff length, protection against snags and tears, stronger grip in both wet and dry conditions, Elevated comfort, Neoprene material prevents Type 1 allergic reactions
  • Latex-Free Yes
  • Material Neoprene
  • Palm Thickness 5.10 mil
  • Standards ASTM D6978, ASTM D6977, CA Prop 65, CE Number, EN 455 Part 1, EN 455 Part 3, ISO 13485, ISO 10993-10,2002
  • Texture Location Fingertips
  • Series MICRO-TOUCH AFFINITY
  • Size- Alpha L
  • Latex Content Latex Free
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list