!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,MEDICAL EXAM,BLUE,S,BX50

GLOVES,MEDICAL EXAM,BLUE,S,BX50

MICROFLEX

GLOVES,MEDICAL EXAM,BLUE,S,BX50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,MEDICAL EXAM,BLUE,S,BX50

GLOVES,MEDICAL EXAM,BLUE,S,BX50

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.61 / BOX of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCFSEC375SML
  • Mfr. Model # SEC375SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 867
  • Shipping Weight 1.01 lbs

Product Details

Intended for high-risk hand protection, these blue Supreno(R) EC examination gloves come in a length of 11 3/4 inches, 5.5 mils thick, and are made with a nitrile material. These powder-free disposable gloves are supplied by the box for sufficient supply.

Technical Specs

  • ItemExamination Glove
  • Anti-StaticYes
  • Cuff StyleBeaded
  • FeaturesDurable and-Resistant to Rips, Snags and Tears, Extended Cuff, Forearm and Wrist Protection, Allergy Prevention Latex (Type I)
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness5.50 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFingers
  • SeriesMICROFLEX SUPRENO EC SEC-375
  • Tested for Fentanyl ProtectionYes
  • Size - Numeric6.5 to 7
  • Acceptable Quality Level (AQL) 0.65
  • Colour Purple
  • Disposable Glove Type Food Contact, Medical
  • Finger Thickness 8.70 mil
  • Length 11 3/5 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards ASTM D6319, ASTM D6978, EN 1149-1/2/3, EN 420,2003 + A1,2009, FDA21 CFR 177-2600, NFPA 1999,2018, US QSR/FDA 510(k), ISO 11193, ISO 13485
  • Texture Textured
  • ISO Class ISO 11193, ISO 13485
  • Tested for Chemotherapy Drugs Yes
  • Size- Alpha S
  • Latex Content Latex Free
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list