!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA NSK 26 CHEMICAL-RESISTANT GLOVES, BL, 9, COTTON, POLYESTER, SLIP-ON CUFF

SHOWA NSK 26 CHEMICAL-RESISTANT GLOVES, BL, 9, COTTON, POLYESTER, SLIP-ON CUFF

NSK FAMILY

SHOWA NSK 26 CHEMICAL-RESISTANT GLOVES, BL, 9, COTTON, POLYESTER, SLIP-ON CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA NSK 26 CHEMICAL-RESISTANT GLOVES, BL, 9, COTTON, POLYESTER, SLIP-ON CUFF

SHOWA NSK 26 CHEMICAL-RESISTANT GLOVES, BL, 9, COTTON, POLYESTER, SLIP-ON CUFF

NSK FAMILY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.77 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMNSK26M
  • Mfr. Model # NSK26M
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

These blue SHOWA NSK 26 chemical-resistant gloves are size 9 and are made of cotton, polyester. These gloves are coated. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemChemical-Resistant Glove
  • Anti-StaticNo
  • Chemical Glove FeaturesCoated
  • Cuff StyleSlip-On
  • EN 388 Impact RatedNo
  • Glove Coating ColourBlue
  • Glove Coating FinishRough
  • Glove ConstructionSeamless Knit
  • Glove Length26 in
  • Glove MaterialsCotton, Polyester
  • Glove Size9
  • InsulatedNo
  • SeriesSHOWA NSK 26
  • StandardsEN388 - 2016, EN 374-1 - 2016 EN 374-5 - 2016, FDA
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedJKL
  • Additional Hazard Protection Acid-Resistant
  • Biodegradable Non-Biodegradable
  • Colour Blue
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Type B - JKL
  • Glove Coating Coverage Full
  • Glove Colour Family Blue
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Interlock
  • Glove Performance Extended Cuff
  • Glove Texture Rough
  • Latex-Free Yes
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes 9
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list