!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES HI-TEMP FOAM LINED

LEATHER GLOVES HI-TEMP FOAM LINED

SUPERIOR GLOVE

LEATHER GLOVES HI-TEMP FOAM LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES HI-TEMP FOAM LINED

LEATHER GLOVES HI-TEMP FOAM LINED

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.48 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG505MARS
  • Mfr. Model # 505MARS
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Product Details

These Endura 505MARS gloves are size large and are made of cow leather. They feature specially treated leather which extends wear-life. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • Glove ConstructionCut and Sewn
  • Glove Liner MaterialFire-Resistant Foam
  • High-VisibilityNo
  • Leather Palm ProcessSplit
  • Oil ResistantNo
  • SeriesEndura 505MARS
  • Water ResistantNo
  • Welding Glove ApplicationStick
  • Glove Back Material Cowhide Leather
  • Glove Features Specially treated leather extends wear-life with excellent-Resistance to open ¬flames and sparks, Lined with 4 mm-thick flame-Resistant foam, Sewn with para-aramid fiber for seam strength and-Resistance to sparks, Select sidesplit leather used throughout
  • Glove Materials Cow Leather
  • Includes Double Palm No
  • Max. Temp. 200 Degrees C
  • Palm Material Cowhide Leather
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Alpha L
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list