CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 12 IN, YLW, XL, NATURAL RUBBER LATEX
CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 12 IN, YLW, XL, NATURAL RUBBER LATEX
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These ANSI/EN/CE-certified, X-large, chemical-resistant gloves are made of natural rubber latex and have a 12 inch long pinked cuff. These yellow natural rubber latex gloves are flexible and lightweight for ease of use.
Technical Specs
Item Glove
Chemical Glove Features Natural Rubber Latex Coating, Recessed Diamond Pattern, 100% Cotton Flocking
EN 388 Impact Rated Yes
Glove Coating Finish Pebble Finish
Glove Hand Style Left and Right
Glove Liner Material Cotton Flock
Glove Performance Light-Duty
Glove Texture Diamond
Series AlphaTec 87-297
Standards CE 0493, EN 388:2016 +A1:2018 1010X, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
Glove Features Natural Rubber Latex Coating, Recessed Diamond Pattern, 100% Cotton Flocking
Anti-Static No
Colour Yellow
Glove Coating Colour Yellow
Glove Colour Family Yellow
Glove Length 11 2/5 in
Glove Materials Natural Rubber Latex
Glove Size 10
Glove Thickness 19.7 mil
Silicone-Free No
Supported / Unsupported Unsupported
Glove Sizes 10