!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DERMA THIN DISP GLOVES, 9 1/2 IN L/5 MIL THICKNESS, SZ 6/XS, WHITE, LATEX

DERMA THIN DISP GLOVES, 9 1/2 IN L/5 MIL THICKNESS, SZ 6/XS, WHITE, LATEX

BEST LATEX CLASS I

DERMA THIN DISP GLOVES, 9 1/2 IN L/5 MIL THICKNESS, SZ 6/XS, WHITE, LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DERMA THIN DISP GLOVES, 9 1/2 IN L/5 MIL THICKNESS, SZ 6/XS, WHITE, LATEX

DERMA THIN DISP GLOVES, 9 1/2 IN L/5 MIL THICKNESS, SZ 6/XS, WHITE, LATEX

BEST LATEX CLASS I

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.69 / BOX

EHC: EHC :
Min Qty 10 = $236.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM5005PF-XS
  • Mfr. Model # 5005PF-XS
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Product Details

Made powder-free with latex material, these 9 1/2-inch long white disposable Derma Thin(R) gloves are made with a rolled cuff for reduced rolldown while performing job tasks. Each pair of these gloves comes with a thickness of 5 mils, in size extra-small (6), and come with unsurpassed sensitivity and optimum dexterity.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff StyleRolled
  • Disposable Glove TypeGeneral Purpose, Medical
  • Finger Thickness3.00 mil
  • Length9 in
  • Medical Glove TypeExam
  • Powdered/Powder-FreePowder-Free
  • StandardsANSI/ISEA 105EN374-2
  • TextureBisque
  • Size- AlphaXS
  • Latex ContentContains Latex
  • Acceptable Quality Level (AQL) 1.5
  • Colour White
  • Cuff Thickness 3.00 mil
  • Features 100% natural rubber latex, Powder-free, Rolled Cuff, Bisque grip
  • Latex-Free No
  • Material Natural Rubber Latex
  • Palm Thickness 3.00 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Series Bisque Grip
  • Size - Numeric 6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list