!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, ELASTIC WRIST, L, BLACK, SPANDEX, LINED

MECHANICS GLOVES, ELASTIC WRIST, L, BLACK, SPANDEX, LINED

WATSON GLOVES

MECHANICS GLOVES, ELASTIC WRIST, L, BLACK, SPANDEX, LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MECHANICS GLOVES, ELASTIC WRIST, L, BLACK, SPANDEX, LINED

MECHANICS GLOVES, ELASTIC WRIST, L, BLACK, SPANDEX, LINED

WATSON GLOVES

Clearance Price :
$22.98 / PAIR

Your Price : $30.64 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9005BHCL
  • Mfr. Model # 9005BHC-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These general-purpose mechanics gloves have an elastic wrist cuff. They have full finger coverage and are available in black. These lined large gloves are made from Spandex and have cut and sewn construction. They are water resistant.

Technical Specs

  • ItemHigh Performance Glove
  • Glove Insulation MaterialThinsulate(TM)
  • Palm MaterialGoatskin
  • Glove Back MaterialSpandex
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Glove PerformanceGeneral Purpose
  • Glove FeaturesWater-Resistant, Hooded Fingertips and Thumb Reinforcement, Made with WasteNot Yarn, Comprised of 96% PET Bottles, Snug-Fitting, Secure Hook-and-Loop Closure
  • Reflective BackingNo
  • Glove Length9 in
  • Layered Palm MaterialGoatskin
  • Stitching MaterialYarn
  • Cuff Style Elastic
  • Insulated Yes
  • Glove Liner Material Thinsulate(TM) C40
  • Glove Construction Cut and Sewn
  • Colour Black
  • Series Hockey Canada Flextime
  • Size- Alpha L
  • Includes Double Palm No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Leather Palm Process Grain
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list