!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COOL GRIP CGKHS13 HEAT-RESISTANT GLOVES, L, ANSI/ISEA ABRASION 3, KNIT CUFF

COOL GRIP CGKHS13 HEAT-RESISTANT GLOVES, L, ANSI/ISEA ABRASION 3, KNIT CUFF

SUPERIOR GLOVE

COOL GRIP CGKHS13 HEAT-RESISTANT GLOVES, L, ANSI/ISEA ABRASION 3, KNIT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOL GRIP CGKHS13 HEAT-RESISTANT GLOVES, L, ANSI/ISEA ABRASION 3, KNIT CUFF

COOL GRIP CGKHS13 HEAT-RESISTANT GLOVES, L, ANSI/ISEA ABRASION 3, KNIT CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.41 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGCGKHS13
  • Mfr. Model # CGKHS13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

These heat-resistant gloves are size large. They have a knit cuff, and a maximum temperature of 600 Degrees Fahrenheit. They feature outer Kevlar shell, aluminized heatstop felt and leather liner.

Technical Specs

  • ItemHeat-Resistant Glove
  • StandardsANSI 5 Heat, ANSI 5 Abrasion
  • ANSI/ISEA Heat Level5
  • Size- AlphaL
  • Glove FeaturesOuter Kevlar(R) Shell, Aluminized Heatstop Felt and Leather Liner
  • Palm MaterialKevlar(R), Leather
  • ANSI/ISEA Abrasion Level 3
  • Cuff Style Knit
  • Maximum Temperature 600 Degrees F
  • Glove Lining Material Aluminized Heatstop/Leather
  • Series COOL GRIP CGKHS13

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list