!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMSTOP F236 CHEMICAL-RESISTANT GLOVES, GRN, UNIVERSAL, PVC, GAUNTLET CUFF, ANSI LEVEL 5

CHEMSTOP F236 CHEMICAL-RESISTANT GLOVES, GRN, UNIVERSAL, PVC, GAUNTLET CUFF, ANSI LEVEL 5

SUPERIOR GLOVE

CHEMSTOP F236 CHEMICAL-RESISTANT GLOVES, GRN, UNIVERSAL, PVC, GAUNTLET CUFF, ANSI LEVEL 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMSTOP F236 CHEMICAL-RESISTANT GLOVES, GRN, UNIVERSAL, PVC, GAUNTLET CUFF, ANSI LEVEL 5

CHEMSTOP F236 CHEMICAL-RESISTANT GLOVES, GRN, UNIVERSAL, PVC, GAUNTLET CUFF, ANSI LEVEL 5

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.31 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGF236
  • Mfr. Model # F236
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These green Chemstop F236 chemical-resistant gloves are universal size and are made of PVC. They are anti-microbial and include water-resistant material. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemChemical-Resistant Glove
  • ANSI/ISEA Abrasion Cycles5
  • ANSI/ISEA Puncture Level2
  • BiodegradableNon-Biodegradable
  • ColourGreen
  • Glove Coating CoveragePalm
  • Glove Colour FamilyGreen
  • Glove Length14 in
  • Glove MaterialsPVC
  • Latex-FreeNo
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Abrasion Level 5
  • Anti-Static No
  • Chemical Glove Features Anti-Microbial, Water-Resistant (Material), Waterproof
  • Cuff Style Gauntlet
  • Glove Coating Finish Textured
  • Glove Construction PVC
  • Glove Liner Material Fleece
  • Glove Size Universal
  • Series Chemstop F236
  • Standards ANSI Level 5 Abrasion, ANSI Level 2 Puncture, CFIA Compliant
  • Touchscreen Compatible No
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list