!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, BLACK, TAN, M, GOATSKIN, SNUG-FITTING ELASTIC WRIST CUFF

GLOVES, BLACK, TAN, M, GOATSKIN, SNUG-FITTING ELASTIC WRIST CUFF

WATSON GLOVES

GLOVES, BLACK, TAN, M, GOATSKIN, SNUG-FITTING ELASTIC WRIST CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, BLACK, TAN, M, GOATSKIN, SNUG-FITTING ELASTIC WRIST CUFF

GLOVES, BLACK, TAN, M, GOATSKIN, SNUG-FITTING ELASTIC WRIST CUFF

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.59 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT012M
  • Mfr. Model # 012-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 921
  • Shipping Weight 0.1 lbs

Product Details

These black and tan gloves are size medium. They feature Dryhide water-resistant full-grain goatskin leather. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemGlove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove ConstructionCut and Sewn
  • ColourBlack, Tan
  • ANSI/ISEA Abrasion LevelNot Tested
  • Size- AlphaM
  • Includes Double PalmNo
  • Anti-StaticNo
  • Glove Length9 in
  • Leather Palm ProcessGrain
  • Cuff Style Elastic
  • Palm Material Goatskin
  • Glove Back Material Spandex
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Glove Performance General Construction
  • Glove Features Dryhide Water-Resistant Full-Grain Cowhide Palm, Comprised of 96% Recycled PET Bottles, Hooded Fingertips and Reinforced Thumb, Snug-Fitting Elastic Wrist with Secure Hook-and-Loop Closure
  • Reflective Backing No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories