!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 910 HALF-FINGER IMPACT GLOVES, M, 8, BLK, KNIT STRETCH CUFF, WRIST SUPPORT

PROFLEX 910 HALF-FINGER IMPACT GLOVES, M, 8, BLK, KNIT STRETCH CUFF, WRIST SUPPORT

ERGODYNE

PROFLEX 910 HALF-FINGER IMPACT GLOVES, M, 8, BLK, KNIT STRETCH CUFF, WRIST SUPPORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 910 HALF-FINGER IMPACT GLOVES, M, 8, BLK, KNIT STRETCH CUFF, WRIST SUPPORT

PROFLEX 910 HALF-FINGER IMPACT GLOVES, M, 8, BLK, KNIT STRETCH CUFF, WRIST SUPPORT

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.05 / PAIR

EHC: EHC :
Min Qty 6 = $564.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO910MED
  • Mfr. Model # 17713
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These black half-finger impact gloves are size medium and are made with neoprene. In addition, they have a segmented AVC coating. They are fingerless, have a knit cuff, and an EN 388 Rating of 1121X. They feature reinforced thumb saddle, and a low-profile, molded hook-and-loop closure.

Technical Specs

  • ItemHalf-Finger Impact Gloves
  • Cuff StyleKnit
  • Glove ConstructionWrist Support, Half Finger
  • StandardsANSI 105, EN 388
  • ColourBlack
  • SeriesProFlex 910
  • Glove PerformanceHigh Dexterity, High Grip
  • Size- Numeric8
  • Grip Coating MaterialAVC
  • Grip PatternPadded
  • Sold AsPair
  • EN 388 Rating1121X
  • Glove Coating FinishPadded
  • Hand Protection Style Glove
  • Palm Material AVC
  • Knuckle Protection Material Neoprene
  • Glove Coating Material Segmented AVC
  • Finger Coverage Fingerless
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features Reinforced Thumb Saddle, Low Profile Molded Hook and Loop Closure
  • Pairs per Package 6
  • EN 388 Impact Rated No
  • Cuff Material Hex Stretch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list