!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L, BLUE/OFF-WHITE, 11¼ IN, KNIT-WRIST CUFF, SANDY TEXTURE

COATED GLOVES, L, BLUE/OFF-WHITE, 11¼ IN, KNIT-WRIST CUFF, SANDY TEXTURE

HYLITE

COATED GLOVES, L, BLUE/OFF-WHITE, 11¼ IN, KNIT-WRIST CUFF, SANDY TEXTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L, BLUE/OFF-WHITE, 11¼ IN, KNIT-WRIST CUFF, SANDY TEXTURE

COATED GLOVES, L, BLUE/OFF-WHITE, 11¼ IN, KNIT-WRIST CUFF, SANDY TEXTURE

HYLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.67 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL47-400-9
  • Mfr. Model # 47-400-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 884
  • Shipping Weight 0.16 lbs

Product Details

These ANSI/ASME-certified, blue/off-white, large coated gloves have an 11¼-inch length with a knit-wrist cuff and sandy texture. They have a nitrile coating along with a cotton interlock knitted lining. These silicone-free gloves are cut-, oil, puncture-, snag, and abrasion-resistant, which makes them suitable for medium-duty and general-purpose.

Technical Specs

  • ItemGeneral Purpose Glove
  • Glove StyleActivArmr 47-400
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 4, ANSI Cut A1, EN 388: 3111A, CE, REACH Compliant
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Glove Coating Coverage3/4 Dip
  • Glove Length265 to 295 mm
  • Glove Coating ColourBlue
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 3111A
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Finger Coverage Full Finger
  • Size- Numeric 9
  • Glove Lining Material Interlock Cotton
  • Series ActivArmr
  • Pairs per Package 144
  • Colour Blue
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms