!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, BLUE, 10.74 - 11.37 IN, KNIT-WRIST CUFF

COATED GLOVES, BLUE, 10.74 - 11.37 IN, KNIT-WRIST CUFF

HYLITE

COATED GLOVES, BLUE, 10.74 - 11.37 IN, KNIT-WRIST CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, BLUE, 10.74 - 11.37 IN, KNIT-WRIST CUFF

COATED GLOVES, BLUE, 10.74 - 11.37 IN, KNIT-WRIST CUFF

HYLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.24 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL47-402-7
  • Mfr. Model # 47-402-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 884
  • Shipping Weight 0.17 lbs

Product Details

These ANSI/CE/REACH-certified blue coated gloves have 10.74 to 11.37-inch with a knit-wrist cuff. They have a nitrile and cotton coating along with an interlock cotton lining and are cut-, oil, and abrasion-resistant. These medium-duty gloves are anti-static, latex, and silicone-free. They are suitable for assembly, component inspection, body trimming, glass cutting, metal fabrication.

Technical Specs

  • ItemGeneral Purpose Glove
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating3111A
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Finger CoverageFull Finger
  • Size- Numeric7
  • Glove Coating ColourBlue
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Cut Level A1
  • Hand Protection Style Glove
  • Standards ANSI Abrasion 4, ANSI Cut A1, EN 388: 3111A, CE, REACH Compliant
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Glove Coating Coverage Full
  • Glove Length 265 to 295 mm
  • Series ActivArmr
  • Pairs per Package 144
  • Colour Blue
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list