!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALPHATEC 87-118 THICK LATEX GLOVES, BLK, 7.5, NATURAL RUBBER LATEX, 31 MIL, BEADED CUFF

ALPHATEC 87-118 THICK LATEX GLOVES, BLK, 7.5, NATURAL RUBBER LATEX, 31 MIL, BEADED CUFF

MARIGOLD

ALPHATEC 87-118 THICK LATEX GLOVES, BLK, 7.5, NATURAL RUBBER LATEX, 31 MIL, BEADED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALPHATEC 87-118 THICK LATEX GLOVES, BLK, 7.5, NATURAL RUBBER LATEX, 31 MIL, BEADED CUFF

ALPHATEC 87-118 THICK LATEX GLOVES, BLK, 7.5, NATURAL RUBBER LATEX, 31 MIL, BEADED CUFF

MARIGOLD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.03 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SMDG17K7.5
  • Mfr. Model # 87-118-7.5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

These 31 mil black AlphaTec 87-118 thick latex gloves are size 7.5 8 and are made of natural rubber latex. They feature durability and abrasion-resistance. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemThick Latex Glove
  • ColourBlack
  • EN 388 Impact RatedYes
  • Glove Coating ColourBlack
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton Flock
  • Glove PerformanceHeavy-Duty
  • Glove TextureDiamond
  • Latex-FreeNo
  • Silicone-FreeYes
  • Supported / UnsupportedUnsupported
  • Glove FeaturesDurability, Abrasion-Resistant, Water-Based Chemical-Resistant, Donning and Doffing, Wrist Protection, Secure Grip, AQL of 0.65, Chlorinated
  • Anti-Static No
  • Cuff Style Beaded
  • EN ISO 374 Chemical Rating Type A - AKLNPT
  • Glove Colour Family Black
  • Glove Length 12 3/5 in
  • Glove Materials Natural Rubber Latex
  • Glove Size 7.5
  • Glove Thickness 31 mil
  • Series AlphaTec 87-118
  • Standards CE 0493, EN 388:2016 +A1:2018 3121A, EN ISO 21420:2020, EN ISO 374-1:2016 Type A - AKLNPT, EN ISO 374-5:2016
  • EN ISO 374 Chemicals Tested A - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - Acetic Acid 99%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Glove Sizes 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list