GRIP-IT 77-500 LATEX COATED GLOVES, BL/GRY, POLYCOTTON, ANSI/ISEA ABRASION 2/CUT A2/PUNCTURE 2
GRIP-IT 77-500 LATEX COATED GLOVES, BL/GRY, POLYCOTTON, ANSI/ISEA ABRASION 2/CUT A2/PUNCTURE 2
RONCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These blue/grey latex coated gloves are made with polycotton. In addition, they have a latex coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 2142X. They feature PVC coating.
Technical Specs
Item Latex Coated Glove
Glove Style Seamless Knit
ANSI/ISEA Abrasion Level 2
EN 388 Rating 2142X
Palm Type Polycotton, Latex
Glove Coating Material Latex
Finger Coverage Full Finger
Glove Length 270 mm
Glove Coating Colour Blue
Glove Features Fluorescent Orange, PVC Coating
Thickness 10 ga
Sold As Pair
EN 388 Impact Rated No
Colour Blue, Grey
ANSI/ISEA Cut Level A2
Knit Material Poly-Cotton
Hand Protection Style Glove
Standards CFIA, EN 388:2016 2142X
Glove Performance General Purpose
Cuff Style Knit
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Coating Finish Crinkle
Series Grip-It 77-500
Pairs per Package 72
Cuff Colour Grey
ANSI/ISEA Puncture Level 2
Palm Material Polycotton, Latex
Country of Origin Switzerland
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.42
/ PAIR