!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, DOTS, SZ M, NATURAL, COTTON, PR

GLOVES, DOTS, SZ M, NATURAL, COTTON, PR

RONCO

GLOVES, DOTS, SZ M, NATURAL, COTTON, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, DOTS, SZ M, NATURAL, COTTON, PR

GLOVES, DOTS, SZ M, NATURAL, COTTON, PR

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RON222M
  • Mfr. Model # 222M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These knit gloves have dotted palms for extra grip while protecting your hands against hazards such as cuts and burns. They are a size medium and made of cotton.

Technical Specs

  • ItemPoly-Cotton String Knit Glove
  • Hand Protection StyleGlove
  • Glove Hand StyleAmbidextrous
  • Glove Coating MaterialPVC
  • Glove Coating CoveragePalm and Fingers
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove FeaturesSnug Fit on the Wrist, Machine Washable, Stretches Easily, Comfortable and Breathable, Size Colour Coded Serging at the Wrist, Serging : Yellow
  • Sold AsPair
  • Knit Material Poly-Cotton
  • Standards CFIA
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Size- Numeric 8
  • Glove Length 235 mm
  • Glove Coating Finish Dotted
  • Pairs per Package 240
  • Colour Natural

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list