!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KLEENGUARD G40 MULTI-PURPOSE GLOVES, BLK/BL, L/9, ANSI/ISEA ABRASION 3, HIGH DEXTERITY

KLEENGUARD G40 MULTI-PURPOSE GLOVES, BLK/BL, L/9, ANSI/ISEA ABRASION 3, HIGH DEXTERITY

JACKSON SAFETY

KLEENGUARD G40 MULTI-PURPOSE GLOVES, BLK/BL, L/9, ANSI/ISEA ABRASION 3, HIGH DEXTERITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KLEENGUARD G40 MULTI-PURPOSE GLOVES, BLK/BL, L/9, ANSI/ISEA ABRASION 3, HIGH DEXTERITY

KLEENGUARD G40 MULTI-PURPOSE GLOVES, BLK/BL, L/9, ANSI/ISEA ABRASION 3, HIGH DEXTERITY

JACKSON SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.55 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB40227
  • Mfr. Model # 40227
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

These black/blue multi-purpose gloves are size large and are made with foam. In addition, they have a nitrile coating and a straight thumb style. They have a knit cuff.

Technical Specs

  • ItemMulti-Purpose Glove
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • Knuckle Protection MaterialFoam
  • Glove PerformanceHigh Grip, High Dexterity
  • Cuff StyleKnit
  • Size- AlphaL
  • Glove Coating ColourBlue
  • Silicone-FreeYes
  • Sold AsPair
  • Palm MaterialNitrile
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Standards EN 388, EN 420, EN 1149-2, 89/686EEC
  • Palm Type Coated
  • Glove Coating Material Nitrile
  • Size- Numeric 9
  • Glove Construction Seamless Knit
  • Series KleenGuard G40
  • Pairs per Package 12
  • Colour Black, Blue
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list