!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), SMOOTH, FOAM NITRILE, DIPPED PALM, NYLON, 15 GA

COATED GLOVES, XL (10), SMOOTH, FOAM NITRILE, DIPPED PALM, NYLON, 15 GA

JACKSON SAFETY

COATED GLOVES, XL (10), SMOOTH, FOAM NITRILE, DIPPED PALM, NYLON, 15 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), SMOOTH, FOAM NITRILE, DIPPED PALM, NYLON, 15 GA

COATED GLOVES, XL (10), SMOOTH, FOAM NITRILE, DIPPED PALM, NYLON, 15 GA

JACKSON SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.55 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB40228
  • Mfr. Model # 40228
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Kleenguard(R) Purple Nitrile(R) Foam Coated Gloves, Size 10. Ideal for applications where tactile sensitivity is required.

Technical Specs

  • ItemMulti-Purpose Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • EN 388 RatingEN 388
  • Knuckle Protection MaterialFoam
  • Palm TypeCoated
  • Double-DippedNo
  • Electrostatic PropertiesConductive
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric10
  • Glove Length9 4/5 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • ReversibleNo
  • Thickness15 ga
  • Silicone-FreeYes
  • Sold AsPair
  • ColourBlack, Blue
  • Hem Style Finished
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards EN 388, EN 420, EN 1149-2, 89/686EEC
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Grip, High Dexterity
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Series KleenGuard G40
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level Not Rated
  • Palm Material Nitrile
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list