!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 962 GLOVES, YELLOW, L/10, COTTON, YELLOW KNIT CUFF, COMFORT FIT, PVC, FULL COATING

SHOWA 962 GLOVES, YELLOW, L/10, COTTON, YELLOW KNIT CUFF, COMFORT FIT, PVC, FULL COATING

SHOWA

SHOWA 962 GLOVES, YELLOW, L/10, COTTON, YELLOW KNIT CUFF, COMFORT FIT, PVC, FULL COATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 962 GLOVES, YELLOW, L/10, COTTON, YELLOW KNIT CUFF, COMFORT FIT, PVC, FULL COATING

SHOWA 962 GLOVES, YELLOW, L/10, COTTON, YELLOW KNIT CUFF, COMFORT FIT, PVC, FULL COATING

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.59 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM962L
  • Mfr. Model # 962L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

These yellow gloves are size large and are made with cotton. In addition, they have a PVC coating. They are full-finger and have a knit cuff. They feature full PVC coating, rough grip, cotton jersey liner, and a leather alternative.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion LevelNot Tested
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPVC
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Size- AlphaL
  • Glove Lining MaterialCotton
  • Glove Coating FinishRough
  • SeriesSHOWA 962
  • Silicone-FreeNo
  • Sold AsPair
  • ColourYellow
  • Grip Coating MaterialPVC
  • Glove Style Seamless Knit
  • Standards Cat I
  • Base Coating Material PVC
  • Glove Performance Breathable, Comfort Fit
  • Cuff Style Knit
  • Base Coating Coverage Full
  • Glove Coating Coverage Full
  • Glove Construction Seamless Knit
  • Glove Coating Colour Yellow
  • Glove Features Full PVC Coating, Rough grip, Cotton Jersey Liner, Leather alternative
  • Touchscreen Compatible No
  • Pairs per Package 72
  • Cuff Colour Yellow
  • Grip Coating Colour Yellow
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list