!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, M, BLACK, NITRILE NYLON

GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, M, BLACK, NITRILE NYLON

RONCO

GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, M, BLACK, NITRILE NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, M, BLACK, NITRILE NYLON

GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, M, BLACK, NITRILE NYLON

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.90 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON76-600-08
  • Mfr. Model # 76-600-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These coated gloves are black and have a nitrile nylon coating with a smooth finish. The coating covers the palm and fingers. This pair of gloves has abrasion level four and is available in size medium.

Technical Specs

  • ItemFoam Nitrile Palm Coated Nylon Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level3
  • EN 388 Rating4131
  • InsulatedYes
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove FeaturesBreathable Material for Maximum Comfort, Comfortable for All-Day Wear, Seamless, Soft and Flexible for Comfort and Dexterity, Wet/Dry/Light Oil Grip, Colour Coded Wrist Serging for Easy Size Identification
  • Thickness15 ga
  • Sold AsPair
  • ANSI/ISEA Puncture Level1
  • Palm MaterialFoam Nitrile, Nylon
  • ANSI/ISEA Cut Level A1
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards CFIA, EN 388 4131
  • Palm Type Foam Nitrile, Nylon
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Numeric 8
  • Glove Length 13 1/2 in
  • Glove Lining Material Nylon
  • Series FLEXSOR 76-600
  • Pairs per Package 72
  • EN 388 Impact Rated No
  • Colour Black
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list