!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, KARMA, HONEYCOMB FINISH, SEAMLESS KNIT, PALM, M, PURPLE/GREY, FOAM NITRILE

GLOVES, COATED, KARMA, HONEYCOMB FINISH, SEAMLESS KNIT, PALM, M, PURPLE/GREY, FOAM NITRILE

WATSON GLOVES

GLOVES, COATED, KARMA, HONEYCOMB FINISH, SEAMLESS KNIT, PALM, M, PURPLE/GREY, FOAM NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, KARMA, HONEYCOMB FINISH, SEAMLESS KNIT, PALM, M, PURPLE/GREY, FOAM NITRILE

GLOVES, COATED, KARMA, HONEYCOMB FINISH, SEAMLESS KNIT, PALM, M, PURPLE/GREY, FOAM NITRILE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.59 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT375M
  • Mfr. Model # 375-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These coated Karma gloves are purple and grey and have a foam nitrile coating with a honeycomb finish. The coating covers the palm. This seamless knit pair of gloves is available in size medium.

Technical Specs

  • ItemKarma Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion LevelNot Tested
  • Base Coating MaterialFoam Nitrile
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Glove Length8 1/2 in
  • Glove Coating ColourGrey
  • SeriesHome Grown
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Level0
  • ANSI/ISEA Cut Level Not Tested
  • Knit Material Polyester
  • Standards OEKO-TEX Standard 100 Certified
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Finish Honeycomb
  • Thickness 15 ga
  • Silicone-Free Yes
  • Colour Grey, Purple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list