!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,FLEX,PVC,14IN,SZ XL,CS

GLOVES,FLEX,PVC,14IN,SZ XL,CS

SHOWA

GLOVES,FLEX,PVC,14IN,SZ XL,CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,FLEX,PVC,14IN,SZ XL,CS

GLOVES,FLEX,PVC,14IN,SZ XL,CS

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.03 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM66036XL10
  • Mfr. Model # 660/36XL-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • ItemGlove
  • Chemical Glove FeaturesAnti-Odour, Ergonomic, Triple-Dipped PVC Coating
  • Dual LayerDual Layer
  • EN ISO 374 Chemical RatingType B - JKL
  • Glove Coating CoverageFull
  • Glove Colour FamilyBlue
  • Glove Length360 mm
  • Glove MaterialsCotton
  • Glove Size10
  • Series660/36
  • Supported / UnsupportedSupported
  • Glove FeaturesAnti-Odour, Ergonomic, Triple-Dipped PVC Coating
  • Additional Hazard Protection Chemical Resistant
  • Colour Blue
  • EN 388 Impact Rated Not EN 388 Impact Rated
  • Glove Coating Colour Blue
  • Glove Coating Finish Rough
  • Glove Construction Seamless Knit
  • Glove Liner Material Cotton
  • Glove Performance High Grip
  • Glove Texture Rough
  • Standards CE Cat III 0598, EU 2016/425, EN ISO 21420:2020, EN 388:2016+A1:2018 4121X, EN ISO 374-1:2016+A1:2018/Type B JKL
  • EN ISO 374 Chemicals Tested JKL
  • Glove Sizes XL/10
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list