!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVE, KNUCKLE STRIP, RUBBERIZED GAUNTLET CUFF, PALM LINED, ONE SIZE, LEATHER, PR

FITTER GLOVE, KNUCKLE STRIP, RUBBERIZED GAUNTLET CUFF, PALM LINED, ONE SIZE, LEATHER, PR

SUPERIOR GLOVE

FITTER GLOVE, KNUCKLE STRIP, RUBBERIZED GAUNTLET CUFF, PALM LINED, ONE SIZE, LEATHER, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVE, KNUCKLE STRIP, RUBBERIZED GAUNTLET CUFF, PALM LINED, ONE SIZE, LEATHER, PR

FITTER GLOVE, KNUCKLE STRIP, RUBBERIZED GAUNTLET CUFF, PALM LINED, ONE SIZE, LEATHER, PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.70 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG76GR
  • Mfr. Model # 76GR
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 892
  • Shipping Weight 0.5 lbs

Product Details

Protect your hands with these one size, fits most, leather fitters gloves. These gloves boast a lined palm, a knuckle strap, and a gauntlet cuff. Each pair is sold individually.

Technical Specs

  • ItemLeather Palm Gloves
  • Glove Insulation MaterialCotton
  • Glove Liner MaterialCotton
  • Glove FeaturesSelect Heavy-Weight Cowgrain Palms, Fingertips, Index Fingers and Knuckle Straps Protect Against Scrapes and Abrasion, Excellent Durability Combined with Light-Resistance to Water and Oil, 4.25 in Rubberized Gauntlet Cuffs for Increased Forearm Protection, Absorbent Cotton Palm Lining Keeps Hands Dry
  • SeriesEndura(R)
  • Size- Numeric9
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Level3
  • Standards ANSI/ISEA 105
  • Cuff Style Gauntlet
  • Oil-Resistant No
  • Palm Material Cowhide
  • Size- Alpha L
  • Knuckle Protection Material Cowgrain Leather
  • Cuff Length 4 1/4 in
  • ANSI/ISEA Puncture Level 4
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list