!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FITTER GLOVE, LINED, SAFETY CUFF, SZ L/9, LEATHER/ENDURA, PR

FITTER GLOVE, LINED, SAFETY CUFF, SZ L/9, LEATHER/ENDURA, PR

SUPERIOR GLOVE

FITTER GLOVE, LINED, SAFETY CUFF, SZ L/9, LEATHER/ENDURA, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVE, LINED, SAFETY CUFF, SZ L/9, LEATHER/ENDURA, PR

FITTER GLOVE, LINED, SAFETY CUFF, SZ L/9, LEATHER/ENDURA, PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.05 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG76BOA
  • Mfr. Model # 76BOA
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 894
  • Shipping Weight 0.43 lbs

Product Details

Make any work day more protective when you trust the strength of this Endura(R) leather, foam-lined, fitter gloves. These size large/nine winter gloves come with a wide safety cuff. Each pair is sold individually.

Technical Specs

  • ItemLeather Palm Gloves
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialThinsulate(TM)
  • Minimum Temperature-15 Degrees C
  • Palm MaterialCowhide
  • Size- AlphaOne Size
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Level4
  • Standards ANSI/ISEA 105
  • Cuff Style Safety
  • Oil-Resistant No
  • Glove Features Thinsulate(TM) Lining Keeps Hands Warm In Temperatures Down To -15 Degrees C/5 Degrees F, Select Heavy-Weight Cowgrain Palms, Fingertips, Index Fingers And Knuckle Straps Protect Against Scrapes And Abrasion, Excellent Durability Combined with Light-Resistance To Water And Oil, Regular Bandtop Cuff For Ease Of Use
  • Series Endura(R)
  • Knuckle Protection Material Cowgrain Leather
  • Cuff Length 2 in
  • ANSI/ISEA Puncture Level 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list