!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,ELASTIC CUFF,M,KNIT,GREY,7 GA,PR

GLOVES,ELASTIC CUFF,M,KNIT,GREY,7 GA,PR

PROFLEX BY ERGODYNE

GLOVES,ELASTIC CUFF,M,KNIT,GREY,7 GA,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,ELASTIC CUFF,M,KNIT,GREY,7 GA,PR

GLOVES,ELASTIC CUFF,M,KNIT,GREY,7 GA,PR

PROFLEX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.43 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO9000
  • Mfr. Model # 9000
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.365 lbs

Technical Specs

  • ItemGloves
  • Knit MaterialCotton, Nylon
  • Hand Protection StylePads
  • ANSI/ISEA Impact ForceNot Tested
  • EN 407 Contact Heat LevelNot Tested
  • StandardsEN388
  • EN 511 RatingNone
  • Vibration Dampening MethodChloroprene Rubber
  • Double-DippedNo
  • Glove Coating MaterialChloroprene Rubber
  • Includes Finger FourchettesNo
  • ANSI/ISEA Impact LevelNot Tested
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Length9 in
  • Glove Coating ColourGray
  • Glove FeaturesAnti-vibration
  • Thickness7 ga
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedNot Tested
  • ANSI/ISEA Puncture Level3
  • Grip Coating ColourGrey
  • Impact Protection CoverageNot Applicable
  • Palm MaterialChloroprene Rubber
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Needlestick Level - Palm Not Tested
  • Glove Insulation Material None
  • EN 388 Rating 3343
  • Insulated No
  • Palm Type Anti Vibration
  • Glove Hand Style Left and Right
  • Glove Performance Anti-Vibration
  • Cuff Style Elastic
  • Latex-Free No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level Not Tested
  • Size- Alpha Medium
  • Glove Construction Knit
  • Reversible No
  • Series 9000
  • Touchscreen Compatible No
  • Pairs per Package 1
  • Cuff Colour Black
  • Reflective Backing No
  • Colour Black
  • Grip Coating Material Not Coated
  • Includes Double Palm No
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list