!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, GREEN/OFF-WHITE, M, 10.75 IN, SANDY FINISH

COATED GLOVES, GREEN/OFF-WHITE, M, 10.75 IN, SANDY FINISH

EASYFLEX

COATED GLOVES, GREEN/OFF-WHITE, M, 10.75 IN, SANDY FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, GREEN/OFF-WHITE, M, 10.75 IN, SANDY FINISH

COATED GLOVES, GREEN/OFF-WHITE, M, 10.75 IN, SANDY FINISH

EASYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.47 / PAIR

EHC: EHC :
Min Qty 12 = $77.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL47-200-8
  • Mfr. Model # 47-200-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 884
  • Shipping Weight 0.13 lbs

Product Details

These ANSI/ASTM-certified, green/off-white, medium coated gloves have a 10.75-inch length and sandy finish. They are anti-static, light duty and latex-free. These gloves are abrasion-, cut-, puncture-, and snag-resistant, which makes them suitable for assembling, repair, and warehousing.

Technical Specs

  • ItemGeneral Purpose Glove
  • Glove StyleKnit
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 3, ANSI Cut A1, EN 388: 2111A, CE, REACH Compliant
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Glove Coating Coverage3/4 Dip
  • Glove Length272 to 289 mm
  • Glove Coating ColourGreen
  • Pairs per Package144
  • ColourGreen
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 2111A
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Finger Coverage Full Finger
  • Size- Numeric 8
  • Glove Lining Material Interlock Cotton
  • Series ActivArmr
  • Sold As Pair
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms