!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, GREEN, SIZE 8½, 10.7 TO 11.3 IN, KNITWRIST CUFF

COATED GLOVES, GREEN, SIZE 8½, 10.7 TO 11.3 IN, KNITWRIST CUFF

EASYFLEX

COATED GLOVES, GREEN, SIZE 8½, 10.7 TO 11.3 IN, KNITWRIST CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COATED GLOVES, GREEN, SIZE 8½, 10.7 TO 11.3 IN, KNITWRIST CUFF

COATED GLOVES, GREEN, SIZE 8½, 10.7 TO 11.3 IN, KNITWRIST CUFF

EASYFLEX

Clearance Price :
$1.72 / PAIR

Your Price : $6.89 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL47-200-8.5
  • Mfr. Model # 47-200-8.5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 884
  • Shipping Weight 0.14 lbs

Product Details

These ANSI/ASTM-certified, green, size 8½ coated gloves have a 10.7 to 11.3-inch length and knit-wrist cuff. They are anti-static, light duty and latex-free. These gloves are abrasion-, cut-, puncture-, grease-, oil- and snag-resistant, which makes them suitable for assembling, repair, and warehousing.

Technical Specs

  • ItemGeneral Purpose Glove
  • Glove StyleKnit
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 3, ANSI Cut A1, EN 388: 2111A, CE, REACH Compliant
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Glove Coating Coverage3/4 Dip
  • Glove Length272 to 289 mm
  • Glove Coating ColourGreen
  • Pairs per Package144
  • ColourGreen
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 2111A
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Finger Coverage Full Finger
  • Size- Numeric 8.5
  • Glove Lining Material Interlock Cotton
  • Series ActivArmr
  • Sold As Pair

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list