!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPERIOR TOUCH LINT FREE GLOVES, 12, FOAM NITRILE, HPPE, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 3

SUPERIOR TOUCH LINT FREE GLOVES, 12, FOAM NITRILE, HPPE, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 3

SUPERIOR GLOVE

SUPERIOR TOUCH LINT FREE GLOVES, 12, FOAM NITRILE, HPPE, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPERIOR TOUCH LINT FREE GLOVES, 12, FOAM NITRILE, HPPE, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 3

SUPERIOR TOUCH LINT FREE GLOVES, 12, FOAM NITRILE, HPPE, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 3

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.39 / each

EHC: EHC :
Min Qty 12 = $280.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13SXGBFN12
  • Mfr. Model # S13SXGBFN12
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

These lint free gloves are made with foam nitrile and HPPE. In addition, they have a foam nitrile coating and are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a knit cuff.

Technical Specs

  • ItemLint Free Glove
  • ANSI/ISEA Abrasion Level4
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • SeriesSuperior Touch
  • ANSI/ISEA Cut Load500 to 999 g
  • ANSI/ISEA Cut Level A2
  • Standards ANSI/ISEA Abrasion Level 4, ASTM ANSI Cut Level A2, ASTM ANSI Puncture-Resistant Level 3
  • Glove Coating Material Foam Nitrile
  • Size- Numeric 12
  • Sold As Each
  • ANSI/ISEA Puncture Level 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list