!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEXTERITY SKFG2DFT GLOVES, 2XL/11, ANSI/ISEA ABRASION 4, NITRILE, FINGERTIPS

DEXTERITY SKFG2DFT GLOVES, 2XL/11, ANSI/ISEA ABRASION 4, NITRILE, FINGERTIPS

SUPERIOR GLOVE

DEXTERITY SKFG2DFT GLOVES, 2XL/11, ANSI/ISEA ABRASION 4, NITRILE, FINGERTIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEXTERITY SKFG2DFT GLOVES, 2XL/11, ANSI/ISEA ABRASION 4, NITRILE, FINGERTIPS

DEXTERITY SKFG2DFT GLOVES, 2XL/11, ANSI/ISEA ABRASION 4, NITRILE, FINGERTIPS

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.70 / PAIR

EHC: EHC :
Min Qty 12 = $272.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGSKFG2DFT11
  • Mfr. Model # SKFG2DFT11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.164 lbs

Product Details

These gloves are size XX-large. In addition, they have a Micropore nitrile, PVC coating. They have a knit cuff and feature fine-gauge knit which is highly dexterous yet provides 360-degree ANSI level a4 cut protection.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Level4
  • Palm TypeGrip Coated
  • Glove PerformanceComfort Fit, High Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm, Fingertips
  • Glove Coating CoveragePalm and Fingertips
  • Size- Alpha2XL
  • Arc Flash PPE CategoryNot Applicable
  • SeriesDexterity SKFG2DFT
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • Reflective BackingNo
  • Includes Double PalmNo
  • Knit Material Kevlar(R)
  • Standards ANSI Cut Level A4
  • Glove Hand Style Ambidextrous
  • Glove Coating Material Micropore Nitrile, PVC
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Coating Finish Dotted
  • Glove Features Fine-Gauge Knit is Highly Dexterous Yet Provides 360 Degrees ANSI Level A4 Cut Protection, Dupont Kevlar(R) Fibre Adds Durability Without Adding Bulk, Micropore Grip Nitrile Coating on Fingertips Greatly Enhances Grip, High Degrees of Dexterity and Flexibility for All Day Comfort
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • Grip Coating Material Nitrile
  • Palm Material PVC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list