CLASSIC DRIVER GLOVES, BEIGE, M, SLIP-ON CUFF, C100 THINSULATE
CLASSIC DRIVER GLOVES, BEIGE, M, SLIP-ON CUFF, C100 THINSULATE
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These beige Classic driver gloves are size medium. They feature durability, and genuine leather construction. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.
Technical Specs
Item Driver Glove
Finger Coverage Full Finger
Leather Coverage Style Full Leather
Glove Insulation Material Thinsulate(TM) C100
Leather Grade Premium
Glove Back Colour Beige
Glove Back Material Cowhide
Series Classic
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
Hand Protection Style Glove
Insulated Yes
Thumb Style Keystone
Cuff Style Slip-On
Oil-Resistant No
Glove Features Durability, Genuine Leather
Palm Material Cowhide
Size- Alpha M
Palm Colour Beige
Glove Cut Gunn
Glove Construction Cut and Sewn
Colour Beige
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.98
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.79
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.23
/ PAIR