!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, SHIRRED CUFF, SZ L/9, GRAIN LEATHER, PR

DRIVER GLOVE, SHIRRED CUFF, SZ L/9, GRAIN LEATHER, PR

BOB DALE

DRIVER GLOVE, SHIRRED CUFF, SZ L/9, GRAIN LEATHER, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, SHIRRED CUFF, SZ L/9, GRAIN LEATHER, PR

DRIVER GLOVE, SHIRRED CUFF, SZ L/9, GRAIN LEATHER, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.43 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-9-374L
  • Mfr. Model # 20-9-374-L
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Grain leather driver gloves. These size large/9 gloves have shirred cuffs for a snug fit and they are sold in pairs.

Technical Specs

  • ItemDrivers Gloves
  • Finger CoverageFull Finger
  • Leather Coverage StyleFull Leather
  • Glove Insulation MaterialThinsulate(TM) C100
  • Leather GradePremium
  • Glove Back ColourBeige
  • Glove Back MaterialCowhide
  • SeriesClassic
  • Includes Double PalmNo
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • Hand Protection Style Glove
  • Insulated Yes
  • Thumb Style Keystone
  • Cuff Style Slip-On
  • Oil-Resistant No
  • Glove Features Durability, Genuine Leather
  • Palm Material Cowhide
  • Size- Alpha L
  • Palm Colour Beige
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Colour Beige
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list